Beli mitre square di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Sliding Mitre Sawatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Input Power (W): 2400
- Size (inch): 12
- Blade Size (mm): 305
- Maximum Cutting Capacity (mm): 10x315
- No Load Speed (rpm): 5000
- WESTWARD Woodworking ViseDeskripsi:Designed for woodworking applications, this vise features replaceable jaws, allowing you to use smooth or serrated jaws (available separately) for your specific application.atribut:
- Item - Vises: Woodworking Vise
- Material -Vises: Ductile Iron
- Item: Woodworking Vise
- Mounting Hole Diameter (inch): 1/2
- Body Casting Tensile Strength (psi): 20000
- Number of Mounting Points: 2
- Overall Width (inch): 7 31/32
- TRUSCO Wood Worker's ViceDeskripsi:-A standard type vice convenient for woodworking.
- TRUSCO Wood Worker'S ViceDeskripsi:-Durable vice for woodworking
- METABO Mitre SawDeskripsi:-Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
- TRUSCO Cupping Sawatribut:
- Application: Cutting of Iron (Less Than 400 HV), Wood, and Plastic Material.
- Blade Length (mm): 160
- Length (mm): 285
- Weight (g): 184
- Accessories: 1 Piece Dual Purpose Replacement Blade of Ironworks/Woodworking
- MILWAUKEE Cordless Mitre Saw Dual Bevel Sliding Compound (Mesin Gergaji Miter Baterai)atribut:
- Blade Diameter (mm): 254
- Bore Size (mm): 30
- Max. Cutting Capacity 90° mitre (mm): 90° Bevel :289.3x91.2, 45° Bevel : 289.3x51.3
- Max. Cutting Capacity 45° mitre (mm): 90° Bevel : 205.23x91.2, 45° Bevel : 205.23x51.3
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- LED Light: Yes
- Fuel Gauge: Yes
- No-load Sped (m/minute): 4000
- BOSCH Mitre Saw Machine (Gergaji Mesin)Deskripsi:Accessories- 1 x circular saw blade, Expert for Wood, 254 x 2.5/1.8 x 25.4 mm, 40 (2 608 643 001)- Dust bag (1 619 PB6 246)- Supporting box (1 619 PB9 050)atribut:
- Saw Blade Diameter (mm): 254
- Saw Blade Bore Diameter (mm): 25
- Rated Input Power (W): 1750
- Cutting Capacity (mm): 90 x 130 (at 0°)
- Bevel Setting (°L/ °R): 45/0
- Cutting Capacity Bevel (mm): 60 x 130 (at 45°)
- Cutting Capacity Mitre (mm): 90 x 91 (at 45°)
- K3L License: Yes
- Mitre Setting (°L/°R): 47/52
- No Load Speed (rpm): 0 - 5000
- Noise Level: The A-rated noise level of the power tool is typically as follows: Sound pressure level 97 dB(A); Sound power level 109 dB(A). Uncertainty K= 3 dB.
- Tool Dimensions (WxLxH) (mm): 477x559x567
- Kennedy Diecast Combination Square & RuleDeskripsi:Multi-functional. Can be used as try square, mitre square, depth gauge, spirit level, marking gauge, height gauge and rule. Supplied with scribing tool. Diecast aluminium alloy head with the 6 Inch rule and diecast zinc alloy head with the 12 Inch rule. Precision rolled blades.atribut:
- Type: Combination Square & Rule
- Graduation Marking Colors: Black
- Finish/Coating: Uncoated
- Material: Aluminium
- Color: Black Silver
- Features: Depth Gauge, Spirit Level
- Shinwa Rules Mitre Squareatribut:
- Volume: 1 unit
- Yato 3D Mitre Square (Penggaris Siku Mitre)atribut:
- Size: 45; 90°
- TRUSCO Clamp Parts (Sparepart Klem)Deskripsi:
- TOSITA Mesin Press BatakoDeskripsi:Tidak termasuk mesin diesel 8 PK / Dinamo 3HP 2P (3Phase)atau 1.5 HP 2P (1 Phase)Catatan :- Ukuran BISA DISESUAIKAN sesuai kebutuhan customer- SEMUA UKURAN bisa dibuat lubang tergantung permintaan- Semua ukuran KELUAR 2 (2 Mall) kecuali ukuran panjang 25cm, lebar 8cm- Untuk Pres Batako buntu, kanan-kirinya bisa setengah lingkaran atau segitiga
- Solution Mesin Absensi & Akses PintuDeskripsi:Standalone, 3.000 Fingerprint, 3.000 Kartu, 50.000 Records
- Kennedy Carpenters Rosewood Try SquareDeskripsi:Used for marking out right angles and testing squareness. Rosewood stock with brass face for greater wear resistance. Blades are manufactured from hardened steel, and secured by steel washers with brass rivets. Solid rosewood stock with solid brass facing securely fixed to the stock provides a hard wearing contact edge.atribut:
- Type: Bevel
- Finish/Coating: Uncoated
- Material: Rosewood/ Brass
- Angle Type: 90 Degree
- Color: Black
- Features: Marking Right Angles Testing Squareness
- BOSCH Mitre Saw Machine (Gergaji Mesin)Deskripsi:Dirancang untuk Aluminium Cutting yang presisiEfisiensi pemotongan tinggi dan presisi pemotonganPerforma tinggi pada pemotongan Aluminium berfrekuensi tinggiatribut:
- Bevel Setting (°): 45 L
- Mitre Setting (°): 47 L / 52 R
- Cutting Capacity (mm): 89 x 89 (0°), 62 x 130 (45° Mitre), 86 x 67 (45° Bevel)
- Tool Dimensions (mm): 535 x475 x330
- Saw Blade Bore Diameter (mm): 25.4
- K3L License: Yes
- No Load Speed (rpm): 4800
- Part Number: 0 601 B29 0K0
- Rated Input Power (W): 1700
- Saw Blade Diameter (mm): 254
- Solar Tools Roundhead Measuring RulerDeskripsi:-Sangat membantu untuk pekerjaan pertukangan kayu/bengkel untuk mengukur/menggaris sudut kemiringan/derajat.-Marking angka bukan di printing, tapi terukir, sehingga awet tahan lama.-Finishing high quality sehingga tepian baja tidak tajam, aman di tangan .-Penggunaan untuk keperluan sekolah ataupun pengukuran dalam kegiatan teknik ataupun pertukanganatribut:
- Length (cm): 10
- Material: Stainless Steel
- Degree of Arc (°): 180
- DEWALT Cordless Miter SawDeskripsi:These cordless miter saws are powered by DEWALT batteries of a compatible series and matching voltage. The batteries can also power other DEWALT tools. Miter saws make straight and angled cuts on wood and plastic.atribut:
- UNSPSC: 27112709
- Bevel Angle Range: 49° Left to 49° Right
- Blade Diameter (inch): 12
- Cordless Tool Kit Contents: (1) Bare Tool
- Miter Angle Range: 50° Left to 60° Right
- Sliding: Yes
- Voltage (V): 60 (DC)
Daftar Harga mitre square Terbaru October 2026
| INGCO Sliding Mitre Saw | Rp4.799.900 |
| WESTWARD Woodworking Vise | Rp4.599.900 |
| TRUSCO Wood Worker's Vice | Rp1.699.900 |
| TRUSCO Wood Worker'S Vice | Rp6.199.900 |
| METABO Mitre Saw | Rp5.699.900 |
| TRUSCO Cupping Saw | Rp249.900 |
| MILWAUKEE Cordless Mitre Saw Dual Bevel Sliding Compound (Mesin Gergaji Miter Baterai) | Rp37.999.900 |
| BOSCH Mitre Saw Machine (Gergaji Mesin) | Rp6.699.900 |
| Kennedy Diecast Combination Square & Rule | Rp239.900 |
| Shinwa Rules Mitre Square | Rp399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
























































































































































/deP105468482-1.jpg)
/8yP111390322-1.jpg)


/04P116820004-1.jpg)
/P102605611-2.jpg)



/jhP101518701-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)